- Black Color
| Size | L |
| Thickness | 3.5 mil |
| Static Control | Static Dissipative |
| Standard | 209e Class100 |
| Polymer | Latex |
| Powder Free | Yes |
| Color | Black |
| Grip | Textured |
| Construction | ESD Safe |
| Weight | 19.0 LB |
| EAN or UPC | 616314279645 |
| Size | L |
| Thickness | 3.5 mil |
| Static Control | Static Dissipative |
| Standard | 209e Class100 |
| Polymer | Latex |
| Powder Free | Yes |
| Color | Black |
| Grip | Textured |
| Construction | ESD Safe |
| Weight | 19.0 LB |
| EAN or UPC | 616314279645 |