- Black Color
| Powder Free | Yes |
| Color | Black |
| Standard | 209e Class100 |
| Size | M |
| Grip | Textured |
| Polymer | Latex |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Thickness | 3.5 mil |
| Weight | 17.0 LB |
| EAN or UPC | 616314279652 |
| Powder Free | Yes |
| Color | Black |
| Standard | 209e Class100 |
| Size | M |
| Grip | Textured |
| Polymer | Latex |
| Construction | ESD Safe |
| Static Control | Static Dissipative |
| Thickness | 3.5 mil |
| Weight | 17.0 LB |
| EAN or UPC | 616314279652 |