- MENS Size
description
- Multi-purpose fabric gloves used for light protection in many general applications.
features
- Natural cotton canvas keeps hands cool and protected
- Band Top cuff helps protect wrist area and allows for easy on and off
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Construction | Cut-and-Sewn, Clute Cut |
| Liner Material | Canvas |
| Dry Instructions | Tumble Dry |
| Color | Natural |
| Size | MENS |
| Thumb | Straight |
| Grade | Premium |
| Glove Size | Mens |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Palm | Single |
| Color2 | Natural |
| Cuff | Band Top |
| Weight | 0.14 LB |
| EAN or UPC | 616314003820 |

