- Mens Glove Size
description
- Multi-purpose fabric gloves used for light protection in many general applications.
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
| Thumb | Straight |
| Color | Natural |
| Cuff | Knit Wrist |
| Glove Size | Mens |
| Color2 | Natural |
| Palm | Single |
| Weight | 44.09 LB |
| EAN or UPC | 616314016059 |

