- MENS Size
description
- Multi-purpose fabric gloves used for light protection in many general applications.
features
- Natural cotton canvas construction for light protection in many general applications
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Heavy weight provides enhanced protection and extended wear
| Liner Material | Canvas |
| Construction | Cut-and-Sewn, Clute Cut |
| Palm | Single |
| Grade | Economy |
| Wash Instructions | Machine Wash |
| Glove Size | Mens |
| Color2 | Natural |
| Dry Temperature | Low Heat |
| Thumb | Straight |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Color | Natural |
| Wash Temperature | 104 ⁰F |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Size | MENS |
| Weight | 0.16 LB |
| EAN or UPC | 616314003875 |

