- XL Size
- Gauntlet Cuff
description
- Used for construction, metalworking, farming, maintenance and other general purposes.
features
- Fleece lined palm for extra comfort
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for added forearm protection, allows for fast removal and water resistance
| Palm | Single |
| Color | Green |
| Stitching | Nylon |
| Wash Instructions | Do Not Wash |
| Thumb | Wing |
| Cuff | Gauntlet |
| Glove Size | X-Large |
| Hide | Split Cowhide |
| Back | Full Leather |
| Size | XL |
| Construction | Rubberized Cuff, Gunn Cut |
| Grade | Superior |
| Weight | 8.08 LB |
| EAN or UPC | 662909900234 |

