Skip to content Skip to navigation menu
NOVAX Glove Inflator

9010-52200

NOVAX Glove Inflator
Item #120217140
  • Red Color
  • KIT Size
NOVAX Glove Inflator
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Red Color
  • KIT Size

description

  • A portable device that assists users during visual inspection to search for any abrasion, cuts, tears or punctures in their rubber insulating gloves.

features

  • Comes equipped with a durable canvas storage bag and strap to hold the rubber insulating glove in place on the inflator
  • Can be used anywhere
  • Will fit on all Novax insulated gloves
Size KIT
Launderable Yes
Sustainability Reusable/Launderable
Reusable Yes
Color Red
Weight 6.61 LB
EAN or UPC 616314790300
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison