Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Black Full Face One Size Hood

906-100NOM7BLKB

Black Full Face One Size Hood
Item #111995619
  • Black
  • One Size
  • Full Face
Black Full Face One Size Hood
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black
  • One Size
  • Full Face

description

  • A key factor in the thermal protection Nomex® provides is that it carbonizes and thickens when exposed to the intense heat of today's fires. This increases the protective barrier between the heat source and the skin and minimizes burn injury. This tough, protective barrier stays supple and flexible until it cools, which gives you valuable extra seconds of protection when you need it most.Garments made from Nomex® are also durable, lasting on average two to three times longer than most other standard protective fabrics, including 100% cotton, polyester garment blends and typical flame retardant treated cotton.

features

  • 100% Nomex® flame resistant balaclavas offer limited chemical splash protection along with excellent wear and durability
  • 100% Nomex® fabric's protective qualities will not wash out
  • Fabric meets OSHA requirements for flame resistance
  • Straight-Cut design
  • TPP Rating 20-23
  • Meets NFPA 1971 requirements
  • One Size Fits Most
Layers 2
Color Black
Fabric Nomex
Style Full Face
Weight 0.25 LB
EAN or UPC 616314156120
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison