- Black
- One Size
- Full Face
features
- Fabric combination provides comfort and breathability
- Full face coverage
- Tri-Cut design
- TPP Rating 23
- Meets NFPA 1971 Requirements
- One Size Fits Most
| Style | Full Face |
| Standard | NFPA 1971, Taa Comp |
| Color | Black |
| Fabric | Nomex, Lenzig |
| Size | OS |
| Layers | 1 |
| Weight | 0.25 LB |
| EAN or UPC | 616314148002 |

