- Black
- One Size
- Full Face
features
- Carbon fiber is lightweight and provides excellent fire resistance
- Technora® adds strength, durability, and helps hood retain its shape when launder
- Full face coverage
- Straight Cut design
- TPP Rating 28
- Meets NFPA 1971 Requirements
- One Size Fits Most
| Color | Black |
| Style | Full Face |
| Size | OS |
| Standard | NFPA 1971, Taa Comp |
| Layers | 1 |
| Fabric | Carbon, Technora |
| Weight | 0.25 LB |
| EAN or UPC | 616314156144 |

