- 2XL Size
- Climax Aerogel Lining
description
- Ideal for Stick Welding
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Extended length for Welding and Cutting
- Climax™ Aerogel insulation provides superior thermal protection from heat and fire
- Stitched with Kevlar® adding strength and burn resistance
- Split leather cuff for added forearm protection and allows for easy on and off
| Color | Gold |
| Glove Size | 2X-Large |
| Size | 2XL |
| Construction | Cut-and-Sewn |
| Lining | Climax Aerogel |
| Grade | Premium |
| Hide | Top Grain Goatskin |
| Cuff | Straight |
| Weight | 62.83 LB |
| EAN or UPC | 662909871169 |

