- MENS Size
description
- Used for light protection in oil drilling, warehousing, farming and automotive applications.
applications
- Used for light protection in oil drilling, warehousing and automotive applications
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- PVC dots provide enhanced grip and extra cut and abrasion resistance
| Construction | Cut-and-Sewn, Clute Cut |
| Color2 | Natural |
| Wash Temperature | 104 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Instructions | Tumble Dry |
| Cuff | Knit Wrist |
| Grade | Premium |
| Bleach | Do Not Bleach |
| Palm | Plastic Dotted |
| Coating Coverage | Palm, Thumb & Forefinger |
| Grip | Dot |
| Color | Natural |
| Coating Color | Black |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Thumb | Straight |
| Coating | PVC |
| Dry Temperature | Low Heat |
| Size | MENS |
| Glove Size | Mens |
| Liner Material | Canvas, Cotton |
| Weight | 0.19 LB |
| EAN or UPC | 616314003936 |

