- Medium
- Black
- Elastic
description
- Noticeable flexibility and reduced hand fatigue. Proudly manufactured in the U.S.A.
features
- Eversoft split cowhide shell provides long wearing toughness, with a softer, more comfortable feel
- Stitched with Kevlar® thread adding strength and burn resistance
- Kevlar® sewn 1/2" elastic zig-zag around entire wrist of glove
- PRO-TECT™ glove inserts for added thermal protection
- PIVOT-THUMB™ and formed knuckle-guard provides anatomically correct thumb-to-finger movement for better grip, tactility and flexibility
- Certified to NFPA 1971:2018 requirements
- Made in the USA
| Palm | Split Cowhide |
| Back | Split Cowhide Leather |
| Glove Size | Medium |
| Stitching | Kevlar |
| Cuff | Elastic |
| Color | Black |
| Thumb | Keystone |
| Hide | Split Cowhide |
| Weight | 0.81 LB |
| EAN or UPC | 616314265525 |

