- X-Large
- Black
- Elastic
description
- Noticeable flexibility and reduced hand fatigue. Proudly manufactured in the U.S.A.
features
- Kangaroo palm and fingers offers incredible durability, grip, tactility and minimizes water absorption so the leather does not become slippery when exposed to water
- Eversoft split cowhide leather back and knuckles provides long wearing toughness, with a softer, more comfortable feel
- Outer shell is stitched with Kevlar® thread adding strength and burn resistance
- Nomex® / Kevlar® thermal lining for heat and slash protection stitched with Nomex® thread
- Kevlar® sewn 1/2" elastic zig-zag around entire wrist of glove
- CROSSTECH® inserts provide long lasting protection against hot water, blood, body fluids and common chemicals by resisting damage due to flexing, abrasion and heat exposure
- PIVOT-THUMB™ and formed knuckle-guard provides anatomically correct thumb-to-finger movement for better grip, tactility and flexibility
- Certified to NFPA 1971:2018 requirements
- Made in the USA
| Palm | Leather |
| Color | Black |
| Glove Size | X-Large |
| Stitching | Kevlar |
| Back | Split Cowhide Leather |
| Lining | Nomex |
| Cuff | Elastic |
| Weight | 0.81 LB |
| EAN or UPC | 616314265594 |

