- 3XL Size
- Tan Color
description
- Ideal for electrical and utility work.
features
- ARC Rating: ATPV 9 cal/cm2
- 7 oz. FR cotton
- 2 way front brass zipper on aramid tape
- Storm guard over front zipper
- 2 chest flap pockets, flap with snap closure
- Protective shirt collar
- side elasticized waist
- 2 waist & 2 rear hip patch pockets
- Arm cuffs with two position snap closure
- All metal thermally protected from the skin
- Aramid high tenacity FR thread
- Bar-tacked at all stress points
- Action back for mobility
- Dual-certified to NFPA 70E and NFPA 2112-2023 standards
- Meets ASTM F1959 and F1506 standards
| Dry Temperature | Low Heat |
| Color | Tan |
| Closure Type | Zipper |
| No. of Pockets | 6 |
| Bleach | Do Not Bleach |
| Pockets | 6 |
| Dry Instructions | Tumble Dry |
| HRC Method | ATPV |
| Sustainability | Reusable/Launderable |
| Pocket Type | Chest Pocket, Rear Hip Pocket, Waist Pocket |
| Wash Instructions | Machine Wash |
| Clothing Type | Coveralls |
| Size | 3XL |
| Closure | Zipper |
| Wash Temperature | 140 ⁰F |
| Standard | 29 CFR, NFPA 70e, NFPA 1975, NFPA 2112, ASTM F1506 |
| HRC Cal | 9 |
| Fabric | Cotton |
| HRC Level | 2 |
| Weight | 50.71 LB |
| EAN or UPC | 616314784743 |

