- Navy Color
- 3X-Large Size
- Hook and Loop Closure
description
- Ideal for electrical and utility work.
features
- ARC Rating: ATPV 12.4 cal/cm2
- PPE 2 (HRC 2)
- Aramid high tenacity thread
- Bar-tacked at all stress points
- No metal pieces on garment
- Hook and loop adjustment at sides and bottom ankle cuffs
- Pass through pockets
- Covered zipper fly closure
- Elasticized waist
- NFPA 70E-2012
- ASTM F1506-10a
- ASTM F2178-12
- OSHA 29 CFR 1910.269
| HRC Method | ATPV |
| HRC Level | 2 |
| Clothing Type | Pants |
| Bleach | Do Not Bleach |
| Color | Navy |
| Dry Instructions | Tumble Dry |
| Pockets | 2 |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Wash Temperature | 140 ⁰F |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| HRC Cal | 12.4 |
| Size | 3XL |
| Fabric | Cotton, Nylon |
| Closure Type | Hook and Loop |
| Weight | 2.2 LB |
| EAN or UPC | 616314166723 |

