- Navy Color
- 2X Large Size
- Hook and Loop Closure
description
- Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
features
- 40 cal/cm2 Hybrid Fabric Technology
- High tensile stength and greater tear resistance
- 2x more breathable
- 37% lighter than traditional HRC4 garments
- Shell: DuPont Protera 8oz
- Inside Layer: 88/12 Cotton/Nylon 6oz
- Care: Industrial Wash
- Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269
| Color | Navy |
| Closure Type | Hook and Loop |
| HRC Cal | 40 |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Pockets | 4 |
| HRC Method | ATPV |
| Size | 2XL |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 140 ⁰F |
| Fabric | Protera, Ultrasoft |
| Standard | 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Bleach | Do Not Bleach |
| HRC Level | 4 |
| Clothing Type | Pants |
| Weight | 3.31 LB |
| EAN or UPC | 616314127953 |

