- One Size
description
- Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
features
- Arc Rating: ATPV 12.1 calories/cm² HRC2
- 86% Cotton/12% High Tenacity Nylon/ 2% Spandex
- Single Layer 6.5oz
- Meets U.S. NFPA 70E, ASTM F1506
- One size fits most
| Color | Navy |
| Dry Instructions | Tumble Dry |
| Standard | NFPA 70e, ASTM F1506, Taa Comp |
| Size | OS |
| Wash Temperature | 140 ⁰F |
| Fabric | Cotton, Nylon |
| HRC Method | ATPV |
| Bleach | Do Not Bleach |
| HRC Level | 2 |
| HRC Cal | 12.1 |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Layers | 2 |
| Weight | 0.88 LB |
| EAN or UPC | 616314157943 |

