- One Size
description
- Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
features
- Arc Rating: ATPV 15.1 calories/cm2 PPE 2
- 100% Pro-C FR cotton rib, 8.5 oz
- Meets U.S. NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269 standards
- One size fits most
| Color | Navy |
| HRC Level | 2 |
| HRC Cal | 15.1 |
| HRC Method | ATPV |
| Size | One Size |
| Fabric | Cotton |
| Layers | 1 |
| Weight | 0.44 LB |
| EAN or UPC | 616314125270 |

