- Extrication Gloves
- Large
- Open Cuff
- Hi Performance Glove
| Style | Melt-Resistant Fingertips Puncture-Resistant Palm Pads |
| Glove Size | Large |
| Cuff Style | Open Cuff |
| Length | 10.800 in |
| Material |
Kevlar®/ Polyurethane |
| Color |
Black/ Orange |
| Glove Type | Hi Performance Glove |
| Weight | 0.0 LB |
| EAN or UPC | 616314096020 |

