- Extrication Gloves
- Medium
- Open Cuff
- Hi Performance Glove
| Length | 10.400 in |
| Glove Type | Hi Performance Glove |
| Color |
Black/ Orange |
| Glove Size | Medium |
| Material |
Kevlar®/ Polyurethane |
| Style | Melt-Resistant Fingertips Puncture-Resistant Palm Pads |
| Cuff Style | Open Cuff |
| Weight | 0.0 LB |
| EAN or UPC | 616314096013 |

