- Extrication Gloves
- Extra Extra Large
- Open Cuff
- Hi Performance Glove
| Color |
Black/ Orange |
| Length | 11.300 in |
| Material |
Kevlar®/ Polyurethane |
| Glove Type | Hi Performance Glove |
| Glove Size | 2X-Large |
| Style | Melt-Resistant Fingertips Puncture-Resistant Palm Pads |
| Cuff Style | Open Cuff |
| Weight | 0.0 LB |

