- S Size
- Aramid Lining
- Natural Color
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Sheepskin leather is more supple than cowhide so they're broken in from the start
- Para-aramid liner provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Kevlar® yarn for stitching is heavy duty and more durable
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
| Size | S |
| Hide | Top Grain Sheepskin |
| Color | Natural |
| Standard | EN 388 2016 2X22DX, EN 388 A 2, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1730, ANSI Cut 4, ANSI Cut 9 A4 |
| Glove Size | Small |
| Cuff | Slip-On |
| Lining | Aramid |
| CRH | 10:4 |
| Wash Instructions | Do Not Wash |
| Construction | Cut-and-Sewn |
| Chromium VI Free | Yes |
| Chromiumvi Free | Yes |
| Weight | 0.35 LB |
| EAN or UPC | 662909122049 |

