- XL Size
- Natural Color
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
features
- Sheepskin leather palm and back is more supple than cowhide so they're broken in from the start
- Para-Aramid lining offers comfort, enhanced cut protection and good heat dispersion
- Kevlar® yarn for stitching is heavy duty and more durable
- Thermo Plastic Rubber (TPR) molded knuckle and dorsal guards for maximum protection
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
| Hide | Top Grain Sheepskin |
| Liner Material | Aramid, Polyester |
| Glove Size | X-Large |
| Color | Natural |
| Size | XL |
| Impact | Finger, Thumb, Back of Hand |
| Standard | EN 388 2016 2X22DP, EN 388 A 2, EN 388 C X, EN 388 T 2, EN 388 P 2, EN 388 N D, EN 388 I P, ANSI Method TDM, ANSI Gram 1730, ANSI Cut 4, ANSI Cut 9 A4 |
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Construction | Cut-and-Sewn |
| CRH | 10:4 |
| Chromium VI Free | Yes |
| Chromiumvi Free | Yes |
| Weight | 0.67 LB |
| EAN or UPC | 662909122155 |

