- 3XL Size
| HRC Method | ATPV |
| Size | 3XL |
| Glove Size | 3X-Large |
| HRC Level | 4 |
| Standard | NFPA 70e, Taa Comp |
| Color | Gray |
| HRC Cal | 40 |
| Weight | 0.0 LB |
| HRC Method | ATPV |
| Size | 3XL |
| Glove Size | 3X-Large |
| HRC Level | 4 |
| Standard | NFPA 70e, Taa Comp |
| Color | Gray |
| HRC Cal | 40 |
| Weight | 0.0 LB |