- One Size
description
- Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
features
- 40 cal/cm2 Hybrid Fabric Technology
- High tensile stength and greater tear resistance
- 2x more breathable
- 37% lighter than traditional HRC4 garments
- Shell: DuPont® Protera® (Fiber Blend: 33% NOMEX and KEVLAR, 65% Modacrylic, 2% Antistatic)
- Inside Layer: Westex® Ultrasoft® Interlock Knit (88% Cotton, 12% High Tenacity Nylon)
- Ventilating unit and power pack are protected by a compact and durable ABS case covered by Ultralight fabric
- Unit Weight: 1 lb (16 oz)
- Battery Life: 6+ usable hours
- Airflow: 35 cfm
- Meets NFPA 70E, ASTM F1506, OSHA 29 CFR 1910.269, ASTM F2178-12
| Dry Temperature | Low Heat |
| Fabric | Protera, Ultrasoft |
| HRC Method | ATPV |
| Wash Temperature | 140 ⁰F |
| HRC Level | 4 |
| Dry Instructions | Tumble Dry |
| HRC Cal | 40 |
| Color | Navy |
| Standard | ANSI z87, 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Clothing Type | Hoods |
| Size | OS |
| Layers | 2 |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Weight | 6.61 LB |
| EAN or UPC | 616314128523 |

