- One Size
description
- Ultralight 40 Cal/cm2 clothing utilizes a Hybrid Fabric Technology to increase garment durability in the field while decreasing its weight by 37%. Our Ultralight garment uses a DuPont shell to provide its superior tensile strength, industrial wash resistance, and long-term durability.
features
- Arc Rating: ATPV 40 cal/cm2 (PPE 4) Hybrid fabric technology
- Incorporates UV and IR-absorbing ARC shield lens providing protection up to 40 cal/cm²
- replaceable
- Green tint window is coated with a permanent anti-fog inner surface
- Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
- Supplied with dialectric safety helmet and hard hat adapter
- High tensile strength and tear resistance
- 37% lighter than traditional 40cal garments
- 2X more breathable
- Lens meets ANSI Z87.1
| HRC Level | 4 |
| HRC Method | ATPV |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Standard | ANSI z87, 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Wash Temperature | 140 ⁰F |
| Dry Instructions | Tumble Dry |
| HRC Cal | 40 |
| Color | Navy |
| Fabric | Protera, Ultrasoft |
| Layers | 2 |
| Bleach | Do Not Bleach |
| Clothing Type | Hoods |
| Construction | Ultralight |
| Size | OS |
| Weight | 4.41 LB |
| EAN or UPC | 616314132919 |

