- XL Size
description
- PPE 4 Arc Flash kits are designed to meet your Personal Protective Equipment Category 4 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.
features
- 40 Cal/cm2
- Jacket - 9100-52412
- Overall - 9100-52422
- Arc hood - 9150-52850
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Carry bag - 9400-52599
| Included | Jacket, Overall, Arc Hood, Hard Hat, Safety Glasses, Carry Bag |
| HRC Cal | 40 |
| HRC Level | 4 |
| HRC Method | ATPV |
| Standard | NFPA 70e, Taa Comp |
| Glove Size | X-Large |
| Size | XL |
| Color | Navy |
| Weight | 6.61 LB |
| EAN or UPC | 616314154188 |

