- OS Size
| HRC Level | 2 |
| Color | Navy |
| HRC Cal | 12 |
| Standard | NFPA 70e, Taa Comp |
| Size | OS |
| Glove Size | One Size |
| HRC Method | ATPV |
| Weight | 11.02 LB |
| HRC Level | 2 |
| Color | Navy |
| HRC Cal | 12 |
| Standard | NFPA 70e, Taa Comp |
| Size | OS |
| Glove Size | One Size |
| HRC Method | ATPV |
| Weight | 11.02 LB |