- One Size
description
- Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
features
- Arc rating: ATPV 12.4 cal/cm²
- PPE 2 (HRC 2)
- Incorporates UV and IR absorbing ARC shield lens providing protection up to 12 cal/cm² (replaceable)
- Green tint window is coated with a permanent anti-fog inner surface
- Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
- Lens meets ANSI Z87.1
- Supplied with dielectric safety helmet and hard hat adapter
| Fabric | Cotton, Nylon |
| Color | Navy |
| HRC Method | ATPV |
| Wash Temperature | 140 ⁰F |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Size | OS |
| HRC Cal | 12.4 |
| Standard | ANSI z87, 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Dry Instructions | Tumble Dry |
| Clothing Type | Hoods |
| Layers | 1 |
| Wash Instructions | Machine Wash |
| HRC Level | 2 |
| Weight | 2.2 LB |
| EAN or UPC | 616314137488 |

