Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Navy 2X-Large Electrical Safety Kit

9150-52804/2X

Navy 2X-Large Electrical Safety Kit
Item #106414047
  • 2X-Large Size
Navy 2X-Large Electrical Safety Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2X-Large Size

description

  • PPE 2 Arc Flash kits are designed to meet your Personal Protective Equipment Category 2 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.

features

  • 12 Cal/cm2
  • Jacket - 9100-21782
  • Overall - 9100-52564
  • Hard hat - 280-EV6151-OR
  • Arc shield - 9400-52505
  • Balaclava - 9100-HDFR15
  • Safety glasses - 250-46-0020
  • Carry bag - 9400-52599
HRC Level 2
Color Navy
Included Jacket, Overall, Hard Hat, Safety Glasses, Arc Shield, Balaclava, Carry Bag
HRC Method ATPV
HRC Cal 12
Weight 6.61 LB
EAN or UPC 616314137679
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison