- 3XL Size
| HRC Cal | 12 |
| Color | Navy |
| HRC Level | 2 |
| Glove Size | 3X-Large |
| Standard | NFPA 70e, Taa Comp |
| HRC Method | ATPV |
| Size | 3XL |
| Weight | 37.48 LB |
| HRC Cal | 12 |
| Color | Navy |
| HRC Level | 2 |
| Glove Size | 3X-Large |
| Standard | NFPA 70e, Taa Comp |
| HRC Method | ATPV |
| Size | 3XL |
| Weight | 37.48 LB |