- S Size
| Size | S |
| HRC Method | ATPV |
| HRC Level | 2 |
| HRC Cal | 12 |
| Color | Navy |
| Standard | NFPA 70e, Taa Comp |
| Glove Size | Small |
| Weight | 37.48 LB |
| Size | S |
| HRC Method | ATPV |
| HRC Level | 2 |
| HRC Cal | 12 |
| Color | Navy |
| Standard | NFPA 70e, Taa Comp |
| Glove Size | Small |
| Weight | 37.48 LB |