- M Size
| HRC Method | ATPV |
| Size | M |
| HRC Level | 2 |
| HRC Cal | 12 |
| Glove Size | Medium |
| Color | Navy |
| Standard | NFPA 70e, Taa Comp |
| Weight | 22.05 LB |
| HRC Method | ATPV |
| Size | M |
| HRC Level | 2 |
| HRC Cal | 12 |
| Glove Size | Medium |
| Color | Navy |
| Standard | NFPA 70e, Taa Comp |
| Weight | 22.05 LB |