- One Size
features
- Incorporates UV and IR-absorbing ARC shield lens providing protection up to 40 cal/cm²
- replaceable
- Green tint window is coated with a permanent anti-fog inner surface
- Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
- Lens meets ANSI Z87.1
- Supplied with dialectric safety helmet and hard hat adapter
| Dry Instructions | Tumble Dry |
| Standard | ANSI z87, 29 CFR, NFPA 70e, ASTM F1506, Taa Comp |
| Bleach | Do Not Bleach |
| Size | OS |
| Clothing Type | Hoods |
| Color | Navy |
| Fabric | Protera, Ultrasoft |
| HRC Cal | 40 |
| HRC Level | 4 |
| HRC Method | ATPV |
| Wash Instructions | Machine Wash |
| Wash Temperature | 140 ⁰F |
| Dry Temperature | Low Heat |
| Weight | 2.2 LB |
| EAN or UPC | 616314137983 |

