- 4XL Size
description
- PPE 3 Arc Flash kits are designed to meet your Personal Protective Equipment Category 3 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.
features
- 33 Cal/cm2
- Coverall - 9100-52758
- Arc hood - 9150-52685
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Back pack - 9400-52514
| Color | Navy |
| Glove Size | 4X-Large |
| Size | 4XL |
| HRC Level | 3 |
| Included | Coverall, Arc Hood, Hard Hat, Safety Glasses, Backpack |
| HRC Method | ATPV |
| HRC Cal | 33 |
| Standard | NFPA 70e, Taa Comp |
| Weight | 6.61 LB |
| EAN or UPC | 616314138195 |

