- One Size
| Bleach | Do Not Bleach |
| Color | Navy |
| Dry Temperature | Low Heat |
| Wash Temperature | 140 ⁰F |
| Dry Instructions | Tumble Dry |
| Size | OS |
| HRC Method | ATPV |
| Fabric | Protera, Ultrasoft |
| HRC Level | 4 |
| Standard | ASTM F1506, ASTM F2178, Taa Comp |
| Clothing Type | Hoods |
| Wash Instructions | Machine Wash |
| HRC Cal | 40 |
| Weight | 2.2 LB |
| EAN or UPC | 616314275647 |

