- 5XL Size
| Size | 5XL |
| Color | Navy |
| Standard | NFPA 70e |
| HRC Method | ATPV |
| HRC Cal | 8 |
| Glove Size | 5X-Large |
| HRC Level | 2 |
| Weight | 19.84 LB |
| Size | 5XL |
| Color | Navy |
| Standard | NFPA 70e |
| HRC Method | ATPV |
| HRC Cal | 8 |
| Glove Size | 5X-Large |
| HRC Level | 2 |
| Weight | 19.84 LB |