- M Size
| HRC Level | 4 |
| Size | M |
| HRC Cal | 40 |
| Glove Size | Medium |
| HRC Method | ATPV |
| Standard | NFPA 70e, Taa Comp |
| Color | Navy |
| Weight | 24.25 LB |
| HRC Level | 4 |
| Size | M |
| HRC Cal | 40 |
| Glove Size | Medium |
| HRC Method | ATPV |
| Standard | NFPA 70e, Taa Comp |
| Color | Navy |
| Weight | 24.25 LB |