- 3XL Size
description
- Serious protection demands serious products. PIP has worked to develop multiple kits for high risk environments. Together with you, we can help you meet compliance regulations by offering you turn-key kits. (insulating glove kits and arc rated hearing protection are not included).
features
- 40 Cal/cm2
- Ultralight jacket - 9100-524ULT
- Ultralight overpant - 9100-530ULT
- Ultralight arc hood - 9150-523ULT
- Safety glasses - 250-46-0020
- Hard hat - 280-EV6151-OR
- Carry bag - 9400-52599
| HRC Cal | 40 |
| Standard | NFPA 70e, Taa Comp |
| HRC Method | ATPV |
| HRC Level | 4 |
| Size | 3XL |
| Glove Size | 3X-Large |
| Color | Navy |
| Included | Jacket, Overpant, Arc Hood, Hard Hat, Safety Glasses, Carry Bag |
| Weight | 9.92 LB |
| EAN or UPC | 616314133381 |

