- 4X-Large Size
description
- PPE 2 Arc Flash kits are designed to meet your Personal Protective Equipment Category 2 needs. These kits provide you with the components needed to be in compliance with the new NFPA 70E 2018 standard.
features
- 12 Cal/cm2
- Dual certified coverall - 9100-2170D
- Hard hat - 250-EV6151-OR
- Arc shield - 9400-52505
- Balaclava - 9100-HDFR15
- Safety glasses - 250-46-0020
- Carry bag - 9400-52599
| HRC Method | ATPV |
| Included | Coverall, Hard Hat, Safety Glasses, Arc Shield, Balaclava, Carry Bag |
| HRC Level | 2 |
| HRC Cal | 12 |
| Color | Navy |
| Weight | 6.61 LB |
| EAN or UPC | 616314135224 |

