- 2XL Size
| HRC Level | 2 |
| Color | Navy |
| Size | 2XL |
| HRC Cal | 12 |
| HRC Method | ATPV |
| Glove Size | 2X-Large |
| Standard | NFPA 70e |
| Weight | 17.64 LB |
| HRC Level | 2 |
| Color | Navy |
| Size | 2XL |
| HRC Cal | 12 |
| HRC Method | ATPV |
| Glove Size | 2X-Large |
| Standard | NFPA 70e |
| Weight | 17.64 LB |