- XL Size
| Glove Size | X-Large |
| HRC Cal | 12 |
| Color | Navy |
| Standard | NFPA 70e |
| HRC Method | ATPV |
| HRC Level | 2 |
| Size | XL |
| Weight | 22.05 LB |
| Glove Size | X-Large |
| HRC Cal | 12 |
| Color | Navy |
| Standard | NFPA 70e |
| HRC Method | ATPV |
| HRC Level | 2 |
| Size | XL |
| Weight | 22.05 LB |