- One Size
description
- Ideal for electrical & utilities, petrochemical, gas & oil, mining, welding and emergency services.
features
- Arc Rating: ATPV 75 cal/cm²
- PPE 4 (HRC 4)
- Incorporates UV and IR-absorbing ARC shield lens providing protection up to 75 cal/cm²
- replaceable
- Green tint window is coated with a permanent anti-fog inner surface
- Lens is extended 3" from face to accommodate respiratory protection and help minimize lens fogging
- Lens meets ANSI Z87.1
- Supplied with dialectric safety helmet and hard hat adapter
- NFPA 70E 2012
- ASTM F1506-2010a
- OSHA 29 CFR1910.269
| HRC Level | 4 |
| Bleach | Do Not Bleach |
| Clothing Type | Hoods |
| Wash Instructions | Machine Wash |
| Color | Navy |
| Size | OS |
| Dry Instructions | Tumble Dry |
| HRC Cal | 75 |
| HRC Method | ATPV |
| Dry Temperature | Low Heat |
| Wash Temperature | 140 ⁰F |
| Standard | TAA Comp |
| Weight | 2.2 LB |
| EAN or UPC | 616314128691 |

