- Cotton/Polyester Material
- Men's Size
- Knit Wrist Cuff Style
- Canvas Double Palm
- Clute Cut
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
applications
- Use for light protection in construction, farming and automotive applications
features
- Natural cotton canvas keeps hands cool and protected
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
- Nap-in finish offers greater durability due to its higher abrasion resistance
| Glove Size | Mens |
| Size | MENS |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Color2 | Natural |
| Thumb | Straight |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Tumble Dry |
| Liner Material | Canvas, Nap-In |
| Color | Natural |
| Palm | Double |
| Construction | Cut-and-Sewn, Clute Cut |
| Weight | 0.15 LB |
| EAN or UPC | 616314004049 |

