- Mens Glove Size
description
- Multi-purpose glove used for light protection in construction, oil drilling, forestry, woodworking, farming and automotive applications.
features
- Cotton/Polyester construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Double palm provides additional weight, durability and protection
- Nap-in finish offers greater durability due to its higher abrasion resistance
- Hi-Vis coloring makes this product very easy to see
| Glove Size | Mens |
| Palm | Double |
| Thumb | Straight |
| Cuff | Knit Wrist |
| Color2 | Hi-Vis Orange |
| Color | Hi-Vis Orange |
| Weight | 54.9 LB |
| EAN or UPC | 616314021985 |

