- Hand-Held Flash Baton
- Red LED Color
- 22.4" Long
applications
- Ideal for police, firefighters, airports, traffic control, parking valets, construction sites and other public safety applications
features
- LED light source
- 3 modes: red flashing - red steady - off
- Include carrying strap and attachment clip
- Operates on "C" batteries
- 1 1/4" in diameter
| Battery Size | 3 C |
| Size | 22 in |
| Dia. | 1.2 in |
| Magnetic Base | No |
| Body Color | Black |
| Color | Red |
| LED Color | Red |
| Type | Beacon |
| Weight | 0.5 LB |
| EAN or UPC | 616314081675 |

