- Gray Color
description
- The ESS X-Tricator™ is the ideal Primary Eye Protection solution for firefighters and EMS personnel, and is one of the most popular ESS fire/rescue goggles. Thanks to the patented Snap-On/Snap-Off™ helmet mounting system, the X-Tricator™ can be stored in a pocket when not in use, then deployed in seconds. This goggle system is extremely helmet compatible, and can be worn in conjunction with faceshields or flip-downs. The patented Speed-Clip™ system adapts to all wildland and rescue helmets and facilitates quick strap adjustment, even with gloves on. The X-Tricator™ is compliant with wildland fire equipment performance requirements, including the 350°F for 5-minute oven test, ANSI Z87.1+ and U.S. Federal OSHA.
features
- All goggle components are heat & flame resistant
- 2-piece strap
- Patented Speed-Clip™ system facilitates quick strap adjustment
- Full-perimeter hybrid ventilation/filtration system minimizes lens fogging, filters smoke & airborne particles
- Closed-cell face padding is smooth, durable & easy to clean
- Interchangeable 2.6mm high-impact Polycarbonate lenses
- Advanced ESS ClearZone™ FlowCoat lenses eliminate fog inside & prevent scratches outside
- Distortion-free optics & 100% UVA/UVB protection
- Roomy frame fits over most prescription eyewear
- Compliant with NFPA 1500 350°F 5-minute oven test, ANSI Z87.1-2010, CE EN 166 B, U.S. Federal OSHA
| Color | Gray |
| Size | OS |
| Standard | Taa Comp. |
| Weight | 0.46 LB |
| EAN or UPC | 616314148118 |

