- E-Flare Warning Beacon
- Red LED Color
- 5.7" Tall
features
- Intensely bright – can be clearly seen over 1/2 mile away
- Portable – unit is 8" tall and weighs one pound or less
- Simple to use – twist the lens to turn on or off
- Durable – waterproof, dustproof, and will survive a 3 ft drop onto a concrete surface
- Double the safety – provides safety with maximum 360° visibility
- no risk of fire, explosion, toxic fumes or residue
- Easily attaches to belts, clothing, vehicles, traffic cones or signs
- Suitable for use in class I, division 2, zone 2 areas requiring intrinsically safe devices
| Battery Charger | Not Required |
| Size | 6 in |
| Body Color | Lime Yellow |
| Magnetic Base | No |
| Battery Size | 4 AA |
| LED Color | Red |
| Type | Beacon |
| Color | Red |
| Operation | Flash |
| Dia. | 1.6 in |
| Light Intensity | 4 LED |
| Weight | 0.42 LB |
| EAN or UPC | 616314096884 |

