Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Natural Band Top Cuff Mens Size High Heat Gloves

94-924R

Natural Band Top Cuff Mens Size High Heat Gloves
Item #111676295
  • Mens
  • Natural
  • Band Top
Natural Band Top Cuff Mens Size High Heat Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Mens
  • Natural
  • Band Top

description

  • Premium Grade. Used in forging, hot metal handling, castings, molds and other operations that require heat protection.

features

  • Two-layer cotton canvas construction offers comfort, insulation and superior heat protection
  • Synthetic liner for extra comfort
  • Clute cut provides a roomy fit
  • Straight thumb increases comfort in closed-fisted work
  • Nap-out finish for heat resistance
  • Knuckle strap for extra protection
  • Fabric band top cuff helps protect wrist area and allows for easy on and off
Glove Size Mens
Cuff Band Top
Color Natural
Weight 41.34 LB
EAN or UPC 616314004131
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison